Abbotsford
wrm895

WIREMOLD 895 Ratchet-Pro 881 Series Duplex Cover Plate With Flip Lids

Price $175.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:895

Description

Ratchet-Pro 881 series brass duplex cover plate with flip lids, 5-1/2 inch for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P polycarbonate series cover plates must be field modified for dual service.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Plate Type Floor Box
Diameter 5-1/2 in Width 5.5 in
Depth 5.5 in Material Brass, Metal
Series 880 Number of Gangs 2
Number of Outlets 2 Color Brass
Finish Untreated Mounting Type Screw-On
For Use With Duplex Receptacle Standards UL File Number E2961, Meets Article 314.27(C) of NEC
Application For Commercial, Office use UPC 786564276319

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok