Abbotsford
tab68hpfcalm

ABB 68-HP-FC-ALM 68-HP Series Flush Cover Aluminum with Black Powder Coat

Price $284.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:68-HP-FC-ALM

Description

Flush Cover, Solid Aluminum with Brushed Finish, 1000 Pound Load Limit, For Flush Service Round Floor Box, 140 Cubic Inches, Opening Diameter 5-31/32 Inches, Base Diameter 8-1/8 Inches, Depth 6 Inches, 1 Inch and 1-1/2 Inch Conduit Hubs, Non-Metallic, Minimum Concrete Depth Flush 4 Inches Furniture Feed 3-1/2 Inches

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Service Cover Type Flush Service
Material Aluminum Color Brushed Aluminum
Finish Brushed Aluminum Mounting Type Screw
For Use With 68-HP Series Floor Boxes Standards UL File Number E11461
Application For use with 68-HP series floor boxes UPC 785991056273

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok