Abbotsford
tabp60cacp

ABB 5.75 inch Diameter Streel City Flush Service Floor Box, Brass

Price $176.6794 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P 60 CACP

Description

Steel City® MopTite™ one-piece carpet plate with 5-3/4 inch outside diameter. Polished brass finish with duplex hinged lift lids. Furnished complete with sealing gasket and 8-32 x 1 inch brass screws. For use with 68 and 600 series floor boxes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Carpet Cover Plate Type 1-Piece
Width 146.05 mm Material Brass
For Use With 68 and 600 Series Flush Service Floor Boxes Standards UL File Number E11461
Application For use with 68 and 600 series floor boxes UPC 785991619249

Packages

1 - UNIT - 1 4 - UNIT = 4 1344 - UNIT = 1344
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok