Abbotsford
gesaluct302010

CODE ELECTRIC 30 inch x 20 inch x 10 inch Code Aluminum Cabinet

Price $494.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:CT-A-302010

Description

CT cabinets are used with instrument rated meters, to meter single-phase services greater than 400 A (320 A continuous) and three-phase services greater than 200 A. Boxes are manufactured from 10 Ga aluminium or 14-16 Ga pregalvanized steel. The enclosures are complete with screw cover, back panel and sealing screws. Four internal mounting holes and grounding provisions are included.

Specifications

Brand Name Code Electric Products Item Name Cabinet
Type Current Transformer Width 20 in
Depth 10 in Height 30 in
Cover Type Screw Gauge 10 ga
Material Aluminum For Use With 1 ph and 3 ph House Instrument Rated Meters
Standards CSA Type 1, Revenue Meter Specifications March 2019 Application Indoor Applications
UPC 623825000309

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok