Abbotsford
gesstlct302010

CODE ELECTRIC 30 inch x 20 inch x 10 inch Code Electric CSA 1 Current Transformer Cabinet

Price $492.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:CT-G-302010

Description

CT cabinets are used with instrument rated meters to meter single-phase services greater than 400 amps (320 amps continuous) and three-phase services greater than 200 amps. Boxes are manufactured from 10 Ga aluminium or 14-16 Ga pregalvanized steel. The enclosures are complete with screw cover, back panel and sealing screws. Four internal mounting holes and grounding provisions are included.

Specifications

Brand Name Code Electric Products Item Name Current Transformer Cabinet
Width 20 in Depth 10 in
Height 30 in Mounting Type Surface
Material 14/16 ga Pre-Galvanized Steel Color Gray
For Use With Instrument Rated Meters Standards UL Listed, CSA Certified
UPC 623825004338

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok