Abbotsford
hofpp1686

HOFFMAN 62.99 x31.50 x23.62 Hoffman PROLINE Industrial Packages Enlcosure, Type 12

Price $3,478.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PP1686
Documents Documents

Description

PROLINEā„¢ Modular industrial packages type 12. Frames are a roll-formed, robotically welded design made of 12-gauge steel with solid steel, fully welded corners. External sides, covers and doors are 16 or 14 gauge steel. Standard door bars increase strength and rigidity and allow for an extra mounting surface. Seamless foam-in-place gasket provides a water-tight, dust-tight seal against moisture and contaminants. Gasket and latching system together ensure a solid seal with low closure force. Solid front doors equipped with a PROLINE latching system and flush bezel handle with defeater. Integral frame channels support the full weight of the subpanels. Galvanized full subpanel. Frames accommodate the 25 mm DIN standard and include rectangular holes for clip nuts and through holes for use with thread-forming screws.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Enclosure Type Industrial Packages, Single Door
Width 31-1/2 in Depth 23.62 in
Height 62.99 in Cover Type Reversible Hinged, Gasketed
Gauge 12 NEMA Rating NEMA 12
Mounting Type Floor Material Steel
Finish Polyester Powder Painted Color 7035 Light Gray
Standards CSA 42186, UL 508A, IEC 60529, IP55 Application For Industrial Controls (Drives, PLC, DCS, SCADA, VFD), Networking in Industrial Environments, Electrical Panels, Equipment Protection, Power Distribution, HMI Controls, EMI/EMC (Electromagnetic Interference/Compatibility) Applications
UPC 783510141776

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok