Abbotsford
hofcdsc363212ss6r

HOFFMAN CDSC363212SS6R 36in x 31.95in x 12in Type4x Concept with Quarter-Turn Latches Disconnect Enclosure

Price $7,536.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CDSC363212SS6R
Documents Documents

Description

For use in disconnect applications that require larger controls and stylized design features. This Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, CDSC363212SS6R item measures 36x32x12in with material of SS316 finish Brushed.

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Disconnect Enclosure Type Disconnect, Wall-Mount
Width 32 in Depth 12 in
Height 36 in Cover Type 1 - 2 Point Quarter Turn Latch
Gauge 14 NEMA Rating NEMA 4X, IP66
Series CWSD Interior Panel Number CP6036
Mounting Type Wall Material Stainless Steel
Finish #4 Smooth Brushed Standards UL 508A Listed File Number E61997, cUL Listed per CSA C22.2 No. 94 File Number E61997, IEC 60529, RoHS Compliant
Application For use in Disconnect Applications that Require Larger Controls and Stylized Design Features UPC 783510345983

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok