Abbotsford
hofcp1616

HOFFMAN CP1616 14.20 x 14.20 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $96.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP1616
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Painted Steel
Height 361 mm Width 361 mm
Material Steel Color White
Finish Powder Coated For Use With 16 x 16 in Enclosures
Application Arc Flash Safety; Power Distribution; Controls and Drives UPC 783510785307

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok