hofcp2016

HOFFMAN 18.20 x 14.20 CONCEPT Enclosure Panel, White

In Stock
Price $73.18 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:cp2016

Description

These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Specifications

Brand Name Hoffman Sub Brand Concept
Item Name Panel Type CONCEPT Accessories
Height 462 mm Width 361 mm
Material Steel Color White
Finish Powder Coated For Use With 20 x 16 in Enclosures
Application Arc Flash Safety; Controls and Drives; Power Distribution

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok