HOFFMAN CP2420 22.2 x 18.2 CONCEPT Enclosure Panel 12-Gauge Steel, White
Description
These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | Painted Steel |
Height | 564 mm | Width | 462 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 24 x 20 in Enclosures |
Application | Power Distribution; Arc Flash Safety; Controls and Drives | UPC | 783510785703 |
Packages
1 - UNIT - 1 | 120 - SKID - 120 |