hofa16p14

HOFFMAN 14.75 x 12.88 Painted Steel Panel for Junction Boxes

In Stock
Price $21.98 $32.58 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:a16p14

Description

The A16P14 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 375 mm Width 327 mm
Material Steel Finish Powder Coated
For Use With 16 x 14 in Junction Boxes Application Controls and Drives; Corrosive Environments; Power Distribution

Packages

4 - UNIT - 4 90 - SKID - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok