hofa10p8

HOFFMAN 8.75 x 6.88 Painted Steel Panel for Junction Boxes

In Stock
Price $8.95 $13.65 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:a10p8

Description

The A10P8 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 222 mm Width 175 mm
Material Painted Steel Finish Powder Coated
For Use With 10 x 8 in Junction Boxes Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510547806

Packages

4 - UNIT - 4 300 - SKID - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok