hofa8p6

HOFFMAN 6.75 x4.88 Hoffman Painted Steel Panel for Junction Boxes, White

In Stock
Price $6.98 $10.28 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:a8p6

Description

Panel for junction boxes, 14 gauge steel, White polyester powder paint, Panel mounting hardware is furnished with all enclosures which accept these panels.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 171 mm Width 124 mm
Material Painted Steel Finish Powder Coated
For Use With 8 x 6 in Junction Boxes Application Controls and Drives; Corrosive Environments; Power Distribution

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok