Abbotsford
hofcp2420

HOFFMAN CP2420 22.2 x 18.2 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $165.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2420
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Painted Steel
Height 564 mm Width 462 mm
Material Steel Color White
Finish Powder Coated For Use With 24 x 20 in Enclosures
Application Power Distribution; Arc Flash Safety; Controls and Drives UPC 783510785703

Packages

1 - UNIT - 1 120 - SKID - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok