Abbotsford
hofa8p6

HOFFMAN 6.75 x4.88 Hoffman Painted Steel Panel for Junction Boxes, White

Price $15.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A8P6
Documents Documents

Description

Panel for junction boxes, 14 gauge steel, White polyester powder paint, Panel mounting hardware is furnished with all enclosures which accept these panels.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 171 mm Width 124 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 8 x 6 in Junction Boxes
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510547707

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok