HOFFMAN 6.75 x6.88 Hoffman Painted Steel Panel for Junction Boxes, White
Description
Panel for junction boxes, 14 gauge steel, White polyester powder paint, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 171 mm | Width | 175 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 8 x 8 in Junction Boxes |
Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510548209 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 300 - SKID - 300 |