Abbotsford
ham14a1513

HAMMOND MANUFACTURING 14.75 inch x 12.88 inch Hammond Manufacturing 1414 Series Aluminum Inner Panel, White

Price $45.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:14A1513
Documents Documents

Description

Inner panel constructed of 0.08 thick type 5052 H-32 aluminium. Unpainted, for use with 1414, EJ and PJ series enclosures.

Specifications

Brand Name Hammond Manufacturing Sub Brand 14A, 14F, 14G & 14R Series
Item Name Enclosure Panel Type Inner Panels
Height 375 mm Width 327 mm
Material Aluminum Mounting Bolt-On
Application For mounting electrical equipment inside enclosures UPC 623980821665

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok