Abbotsford
hamep4836

HAMMOND MANUFACTURING 46 inch x 34 inch Hammond Manufacturing EP Series Mild Steel Inner Panel for Eclipse Series Enclosures, White

Price $450.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:EP4836

Description

Inner panel for eclipse series enclosure constructed of 12 gauge mild steel with white finish. Larger sizes have 2 or 4 formed flanges for added strength. Slotted corner design for easier mounting.

Specifications

Brand Name Hammond Manufacturing Sub Brand EP Series
Item Name Inner Panel Type Rectangular
Height 1173 mm Width 869 mm
Material 12 ga Steel Color White
Mounting Bolt-On Series/Model EP
Application For Mounting Electrical Equipment Inside Enclosures, NEMA 4 Enclosures UPC 623980914800

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok