Abbotsford
hamep2424

HAMMOND MANUFACTURING 22 inch x 22 inch Hammond Manufacturing EP Series Mild Steel Inner Panel for Eclipse Series Enclosures, White

Price $167.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:EP2424

Description

Inner panel for eclipse series enclosure constructed of 12 gauge mild steel with white finish. Larger sizes have 2 or 4 formed flanges for added strength. Slotted corner design for easier mounting.

Specifications

Brand Name Hammond Manufacturing Sub Brand EP Series
Item Name Inner Panel Type Rectangular
Height 564 mm Width 564 mm
Material Steel Color White
Finish Powder Coated Mounting Bolt-On
For Use With 24 x 24 in Enclosure Application Removeable panel for mounting electrical equipment inside enclosures.
UPC 623980914701

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok