Abbotsford
hamep2420

HAMMOND MANUFACTURING 22 inch x 18 inch Hammond Manufacturing EP Series Mild Steel Inner Panel for Eclipse Series Enclosures, White

Price $149.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:EP2420

Description

Inner panel for eclipse series enclosure constructed of 12 gauge mild steel with white finish. Larger sizes have 2 or 4 formed flanges for added strength. Slotted corner design for easier mounting.

Specifications

Brand Name Hammond Manufacturing Sub Brand EP Series
Item Name Inner Panel Type Rectangular
Height 564 mm Width 462 mm
Material 12 ga Steel Color White
Mounting Bolt-On Series/Model EP
For Use With 24 x 20 in Eclipse Series Enclosures Standards RoHS Compliant, REACH Compliant
Application Mounting Electrical Equipment Inside Enclosures UPC 623980914695

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok