Abbotsford
ham1481fc16k

HAMMOND MANUFACTURING 12 inch x 16 inch Hammond Manufacturing 1481F Series Floor Stand Kit,Gray

Price $524.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1481FC16K
Documents Documents

Description

Floor stand kit constructed of steel with grey finish. Includes two mounting feet and hardware kit. Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1481F Series
Item Name Mounting Hardware Kit Material Mild Steel
Type Floor Stand Kit Series/Model 1481F Series
Color/Finish Gray UPC 623980438405

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok