NVENT THERMAL 325295-000 HAK-JB3-100 Explosion-Proof, Corrosion-Resistant Junction Box
Description
The Raychem HAK-JB3-100 is an explosion-proof, corrosion-resistant junction box that serves as a power connection, splice, tee, or end termination in tank heating and temperature maintenance applications. Each Raychem HAK-JB3-100 junction box kit contains all the necessary materials for a complete installation except for the pipe straps and a UMB mounting bracket, which must be ordered separately.
Specifications
Brand Name | Raychem | Item Name | Junction Box |
Type | Explosionproof, Corrosion-Resistant | Width | 5.44 in |
Mounting Type | Universal Mounting Bracket | Material | Copperfree Aluminum |
Finish | Polyester Powder Coated | Application | For Chemical and Pharmaceutical, Food and Beverage, Marine, Mining, Oil and Gas, Power, CID1 Hazardous Locations |
UPC | 715629418111 |
Packages
1 - UNIT - 1 |