Abbotsford
gecp9cpnrg

ABB P9CPNRG OPER FLUSH RED NON-ILLUM22.5mm

Price $21.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CPNRG

Description

IEC Pilot Devices. P9 Pushbuttons. PNRG Push button flush, Red.

Specifications

Brand Name GE Item Name Non-Illuminated Push Button Operator
Type Finger Safe, Standard Nominal Diameter 22-1/2 mm
Actuator Full Guard, Round Flush Action Momentary
Color Red/Chrome Degree of Protection IP66
Head Material Polyamide/Acetal Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Standards CSA C22.2 Certified, CE Certified, UL 508 Listed Application For Electrical Distribution and Control

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok