Abbotsford
gecp9epe01

ABB P9EPE01 ENCL 1H FOR P9S GRYPLASTIC

Price $38.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9EPE01

Specifications

Brand Name GE Item Name Pushbutton Enclosure
Type 1-Hole, 1-Column Width 1.81 in
Depth 2.1 in Height 2.83 in
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13 Mounting Type Wall
Material Plastic Color Gray

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok