Abbotsford
codcpt6f

CODE ELECTRIC C-PT6F Code Electric Products PT6 Multi Port NIB Housing Plastic Surface CATV Enclosure, Grey

Price $53.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:C-PT6F

Description

The PT6 are weatherproof designed. These 3 port NIB housing feature a rear entry port, 2 side knockouts, 1 interior LB knockout and pipe adapters for easy access. The upper conduit adapter accepts diameters of 1 1/4 and 2 1/2 inch steel, while the lower conduit adapter accommodates diameters of 3/4, 1 and 2 inch. Standard color is grey. The PT6 enclosures are adaptable to both surface and pole mount applications. The PT6F enclosures have F81 security locking connectors.

Specifications

Brand Name Code Electric Products Item Name CATV Enclosure
Type 3-Inlet, Rectangular Width 149.86 mm
Depth 116.84 mm Cover Type Hinged
Mounting Type Wall/Ceiling Material Plastic
Color Gray UPC 623825005533

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok