Abbotsford
codtpwd6s

CODE ELECTRIC T-PWD6S Code Plastic Flush Mount Telephone Enclosure, Gray

Price $70.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:T-PWD6S

Description

Multi port in wall housing is designed to ensure the structural integrity of building envelopes. Its innovative design directs moisture away from building facades and the underlying structural framework. The PWD6S features dual drip ledges, a mounting splashboard, grounding post, top and rear body knockouts and a base entry port, which will accommodate a maximum of 2 inch PVC conduit. Additional future wiring can be accommodated through the front bottom grommet, without compromising the water penetration protection. Standard color is grey.

Specifications

Brand Name Code Electric Products Item Name Telephone Enclosure
Type Rectangular, 2-Inlet Width 149.225 mm
Cover Type Hinged Mounting Type Screw
Material Plastic Color Gray
UPC 623825005526

Packages

14 - UNIT - (14)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok