Abbotsford
gesstldbx10106

HOFFMAN 10 inch x 10 inch x 6 inch Pull Box Steel Crew Cover, Gray

Price $24.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASE10X10X6
Documents Documents

Description

Screw-cover type 1 pull box with knockouts, Painted, 4 number of cover screws, Flat removable covers fastened with plated steel screws, Provision for grounding, 16, 14 or 12 gauge steel or plated steel, ANSI 61 grey polyester powder paint finish inside and out, Enclosure used in commercial and general industrial applications.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pull Box Type Four Lock, Single Door
Width 254 mm Depth 152 mm
Height 254 mm Cover Type Screw
Gauge 16, 14 or 12 NEMA Rating NEMA/EEMAC Type 1, IP30
Material Steel Finish Powder Coated
Color Gray Standards cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No 40, IEC 60529
Application Use in Commercial and General Industrial Applications that Require a Junction or Pull Box UPC 783510432003

Packages

1 - UNIT - 1 5 - UNIT - 5 128 - SKID - 128
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok