Abbotsford
gesstlebox12124

HOFFMAN 12 inch x 12 inch x 4 inch Steel Junction Box Hinge Cover, Grey

Price $28.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AHE12X12X4
Documents Documents

Description

Hinged-cover type 1 enclosure box, ANSI 61 grey polyester powder paint finish inside and out over pretreated surfaces, 16 or 14 gauge steel, Various sizes of easily removable concentric knockouts on all four sides, Butt hinges, Mounting holes on back of box, Provision for grounding, Features a recessed, slotted flush latch for security on all four sides.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pull Box Type Single Lock, Single Door
Width 305 mm Depth 102 mm
Height 305 mm Cover Type Hinged
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 1, IP30
Mounting Type Wall Material Steel
Finish Powder Coated Color Gray
Standards cUL Listed, UL 50, 50E, UL File Number E27567, CSA C22.2 No. 40, CSA File Number 42184, IEC 60529 Application Recessed, Slotted Flush Latch for Security as well as Knockouts on all Four Sides, Making Them Suitable for a Wide Variety of Applications
UPC 783510511401

Packages

1 - UNIT - 1 5 - UNIT - 5 99 - SKID - 99
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok