ABB GPES55A Nema 12 GE Controls GPES Model Manual Motor Starter Enclosure Surface Mount
Description
Enclosure for onlyGPS 1*S plastic. Surface mounting IP55.
Specifications
Brand Name | GE | Item Name | Enclosure |
Width | 3.54 in | Depth | 3.86 in |
Height | 6.1 in | NEMA Rating | NEMA 3R, 12, IP55 |
Mounting Type | Surface | Material | Plastic |
For Use With | GPS 1*S Motor Starter | UPC | 425095013665 |
Packages
1 - UNIT - 1 |