Abbotsford
hofa1614chfl

HOFFMAN 16 x14 x6 Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

Price $520.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A1614CHFL
Documents Documents

Description

Continuous-hinge with quarter-turn fast latch type 4 junction box with screw-driver slot for easy access, Seamless foam-in-place gasket, 14 gauge steel, Bonding provision on door, External wall-mounting brackets, Oil-resistant gasket, Easy-to-maintain.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 356 mm Depth 152 mm
Height 406 mm Cover Type Continuous Hinged with Quarter-Turn Fast Latch
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 4, 12, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color 7035 Light Gray
Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, IEC 60529 Application Controls and Drives
UPC 783510148942

Packages

1 - UNIT - 1 36 - SKID - 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok