bels101006

BEL 10 inch x 10 inch x 6 inch S Series EEMAC/NEMA 4-4x-12/IP 65 Hinged Lift-Off Cover Enclosure

Available from manufacturer
Price $81.96 / EA
Qty EA
Manufacturer:BEL
Manufacturer #:s101006

Description

Hinged lift-off cover enclosure constructed with 16 gauge steel. Slip hinges enabling cover removal for easier access and mounting. Continuously welded and ground smooth seams. 14 gauge galvanized steel panel natural finish (unpainted). 1/4 turn latch. Grounding screw on mounting panel. Grounding stud welded on inner cover surface. ANSI/ASA61 grey polyester epoxy textured powder coating inside out.

Specifications

Brand Name Bel Products Item Name Enclosure
Type Single Door, Single Lock, Gangable Width 254 mm
Depth 152.4 mm Height 254 mm
NEMA Rating IP65 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Includes Mounting Plate
Application For Outdoor Installation

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok