Abbotsford
hofcsd16168

HOFFMAN 16 in x 16 in x 8 in Concept Wall-Mount Enclosure Type 4 and 12, Gray

Price $700.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD16168
Documents Documents

Description

Conceptâ„¢ wall mount enclosure, Single door, Type 4/12, 16 gauge steel door, 18 gauge steel enclosure, ANSI 61 grey polyester powder paint inside and out, Quarter-turn latch, Seams continuously welded and ground smooth, Corner-formed doors, Minimum width body flange provides maximum door opening (210 degrees), Hidden hinges, Seamless foam-in-place gasket, Enclosures are ideal for machine control applications, Comes with streamlined style.

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Lock, Single Door
Width 406 mm Depth 203 mm
Height 406 mm Cover Type 3-Point Latch
Gauge 14 and 16 NEMA Rating NEMA 4, 12, IP55
Mounting Type Wall Material Steel
Finish Powder Coated Color ANSI 61 Gray
Standards UL 508A, cUL Listed, UL File Number E61997, CSA C22.2 No. 94, NEMA Type 4, 1 Application For Machine Control Applications
UPC 783510773908

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok