HAMMOND MANUFACTURING 48 inch x 36 inch x 12 inch Hammond Manufacturing Eclipse Series Type 4 Mild Steel Wallmount Enclosure Hinge Door with 3-Point Latching Handle, Gray
Description
Wall mount enclosure type 4 constructed of 14 gauge mild steel with ANSI 61 smooth grey. Hinge door with 3-point turn/handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Enclosure | Type | 1-Door, 1-Lock |
Width | 36 in | Depth | 12 in |
Height | 48 in | Gauge | 14 ga |
NEMA Rating | NEMA 3R, 4, IP66 | Series | Eclipse |
Mounting Type | Wall | Material | Mild Steel |
Finish | Powder-Coated | Color | ANSI 61 Gray |
Standards | CSA, CE Certified, UL Listed | Application | Designed to Enclose Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments for Wall mount Applications |
UPC | 623980447438 |
Packages
1 - UNIT - 1 |