HAMMOND MANUFACTURING 24 inch x 24 inch x 8 inch Hammond Manufacturing Eclipse Series Type 4 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn Latch, Gray
Description
Wall mount enclosure type 4 constructed of 14 gauge mild steel with ANSI 61 smooth grey. Hinge door with quarter turn/handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Enclosure | Type | Two Lock, Single Door |
Width | 610 mm | Depth | 203 mm |
Height | 610 mm | Cover Type | Hinged, Quarter-Turn Latches |
Gauge | 14/16 | NEMA Rating | NEMA 4, 3R, IP66 |
Mounting Type | Wall | Material | Mild Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL Listed, CE, CSA Certified | Application | Designed to Enclose Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments for Wallmount Applications |
UPC | 623980447230 |
Packages
1 - UNIT - 1 |