HAMMOND MANUFACTURING 24 inch x 20 inch x 8 inch Hammond Manufacturing 1418 N4 Series Type 4 Mild Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Gray
Description
Wall mount enclosure type 4 constructed of 14 gauge mild steel door and enclosure with ANSI 61 grey powder coating. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door is secured with easily operated stainless steel clamps. Provision for padlocking. A removable 12 gauge inner panel is included. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1418 N4 Series |
Item Name | Enclosure with Panel | Type | Gangable, Single Door, 5 Lock |
Width | 508 mm | Depth | 203 mm |
Height | 610 mm | NEMA Rating | NEMA 3R, 13, 4, IP66 |
Mounting Type | Wall | Material | Mild Steel |
Finish | Powder Coated | Color | Gray |
Includes | Removable 12 ga Inner Panel | Standards | CE, CSA Certified, UL Listed |
Application | For Outdoor Use | UPC | 623980379500 |
Packages
1 - UNIT - 1 |