Abbotsford
hampj864l

HAMMOND MANUFACTURING 8 inch x 6 inch x 4 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box Continuous Hinge Door with Snap Latch, Gray

Price $231.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:PJ864L

Description

Junction box type 4X constructed of molded fiberglass polyester. Hinge door with snap latches. Enhanced UV inhibitors protect against outdoor weathering. 10-32 threaded brass inserts are provided for optional inner panel. Captive oil resistant gasket provides a positive seal. Stainless steel draw type snap latch door fasteners. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.

Specifications

Brand Name Hammond Manufacturing Sub Brand PJ Series
Item Name Enclosure with Hinge Cover Type 1-Door, 1-Lock, Gangable
Width 152 mm Depth 105 mm
Height 203 mm NEMA Rating 3R, 4X, 13, IP66
Series PJ Mounting Type Wall
Material Plastic/Fiberglass Polyester Color Light Gray
Standards CSA Certified, UL Listed Application Designed for Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides Outstanding Insulation and Protection Where Equipment May be Hosed Down or be Very Wet
UPC 623980951089

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok