Abbotsford
acddb4x22164hhb

AC DANDY 22 inch x 16 inch x 4 inch A.C. DANDY EEMAC 4 Junction Box Enclosure Water & Dust Tight

Price $2,572.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DB4X 22-16-4 HH

Specifications

Brand Name A.C. Dandy Products Item Name Junction Box Enclosure
Type Corrosion-Resistant, Water and Dust Tight Width 16 in
Depth 4 in Height 22 in
NEMA Rating EEMAC/NEMA 4X Series DB4X
Material 304 Stainless Steel Finish Brushed
Application For Indoor/Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok