Abbotsford
acdmdb4x864hb

AC DANDY 8 inch x 6 inch x 4 inch DB4X Series EEMAC 4X Enclosure, Stainless Steel

Price $575.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:MDB4X 8-6-4 HB

Description

FEATURES:- EEMAC 4X enclosure- For indoor or outdoor use- Provides protection when in highly corrosive environments- Type #304 brushed stainless steel - seam welded- Stainless steel continuous hinged door complete with non-locking stainless steel clasp(s)- Gasket material inside door- Removable backpan - external mounting ears- Consult factory for high pressure applications

Specifications

Brand Name A.C. Dandy Products

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok