HOFFMAN 24 x24 x16 Hoffman Concept Wall-Mount Enclosure, Type 4 and 12
Description
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD242416LG item measures 24.00x24.00x16.00 inches with a material of Steel colored Lt Gray.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Door |
Width | 24 in | Depth | 16 in |
Height | 24 in | Cover Type | Removable, Hidden Hinged with Quarter-Turn Slotted Latch |
Gauge | 16 or 14 ga | NEMA Rating | NEMA 4, 12, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | RAL 7035 Light Gray |
Standards | UL 508A, cUL Listed, CSA C22.2 No. 94, UL File Number E61997 | Application | For Machine Control Applications |
UPC | 783510161996 |
Packages
1 - UNIT - 1 |