Abbotsford
hofcsd242410ss

HOFFMAN 24 x24 x10 Hoffman Concept Stainless Steel Wall-Mount Enclosure, Type 4X

Price $3,403.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD242410SS
Documents Documents

Description

Conceptâ„¢ wall mount enclosure, Single door, Type 4X, Type 304 stainless steel, 14 gauge steel door, 16 gauge steel body, Quarter-turn latches furnished with flush slotted insert, Door and body have smooth #4 brushed finish, Self-grounding latch system with double seal, Seamless foam-in-place gasket, For indoor or outdoor applications that require corrosion protection from chemicals and water.

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Lock, Single Door
Width 610 mm Depth 254 mm
Height 610 mm Cover Type Hinged
NEMA Rating NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Stainless Steel Finish Brushed/Grinded
Color Stainless Steel Standards UL, cUL Listed, UL 508A, UL File Number E61997, CSA File Number 42186, CSA C22.2 No. 94
Application For Indoor or Outdoor Applications that Require Corrosion Protection from Chemicals and Water UPC 783510128654

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok