Abbotsford
hofcsd302416ss

HOFFMAN 30 inch x 24 inch x 16 inch Type 4X Concept One-Door Wall-Mount Enclosure, Stainless Steel

Price $5,067.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD302416SS
Documents Documents

Description

For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.SPECIFICATIONS:- Minimum-width body flange provides maximum body opening- External formed 90-degree body flange- Panel mounting studs fit optional Concept panels and other accessories- Mounting holes in back of body for direct mounting or for optional external mounting brackets- Type 316 stainless steel hidden hinges promote clean aesthetic appearance- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins- Provision on door (except when B = 12 in.) for thermoplastic data pocket- Provision on door (except when B = 12 in.) for optional doorstop kit- Quarter-turn latches furnished with flush slotted insert- Seamless foam-in-place gasket- Self-grounding latch system with double seal- Bonding provision on door; grounding stud on body- Furnished hardware kit consists of panel-mounting nuts, panel-grounding hardware and sealing washers for wall-mounting hole- Installation instructions

Specifications

Brand Name nVent Hoffman Item Name Enclosure
Type Single Door Width 24 in
Depth 16 in Height 30 in
Cover Type Quarter Turn Latch Gauge 14 ga Body, 16 ga Door
NEMA Rating NEMA 4X, IP66 Series CWS
Interior Panel Number CP3024 Mounting Type Wall
Material 304 Stainless Steel Finish #4 Brushed
Standards UL 508A Listed File Number E61997, cUL Listed per CSA C22.2 No. 94 File Number E61997, CSA File Number 42186, IEC 60529, RoHS Compliant Application For Indoor or Outdoor Applications that Require Corrosion Protection From Chemicals and Water
UPC 783510345655

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok