Abbotsford
hofa1412chnfss6

HOFFMAN 14 x 12 x 6 Type 4X Enclosure Continuous-Hinge with Clamps, 316L Stainless Steel

Price $1,902.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A1412CHNFSS6
Documents Documents

Description

Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.PRODUCT FEATURES:- 16 and 14 gauge 316L stainless steel- Seams continuously welded and ground smooth- Seamless foam-in-place gasket- Stainless steel screws and clamps- Pull stainless steel continuous hinge pin to remove door- Weldnuts provided for mounting optional panels and terminal block kits- Bonding provision on door and body

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door, Gangable
Width 305 mm Depth 152 mm
Height 356 mm Cover Type Continuous Hinged with Clamp
Gauge 16 or 14 NEMA Rating NEMA 3R, 4, 4X, 12, IP66
Mounting Type Wall Material Stainless Steel
Finish Brushed/Grinded Color Stainless Steel
Standards cUL Listed, UL 50, 50E, UL 508A, UL File Number E27567, E61997, CSA C22.2 No. 94 File Number E61997 Application For use in Corrosive or Outdoor Applications
UPC 783510834500

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok