hofa1614chs

HOFFMAN 16 x 6 x 14 NEMA 12 Hoffman/Pentair Hinged Cover Enclosure, Grey

Availablefor Backorder
Price $244.41 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:a1614chs

Description

ONE DOOR; HEIGHT 16 INCH; WIDTH 14 INCH; DEPTH 6 INCH; STEEL; MATERIAL SPECIFICATION 14 GAUGE; ANSI 61 GRAY; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; CONTINUOUS HINGE, GASKETED, SCREW CLAMP COVER; BACK PANEL A-16P14; NEMA 12/13, IP65; EXTERNAL FEET MOUNTING; APPROVAL UL 50, CSA, JIC; HOFFMAN[R] BRAND; APPLICABLE STANDARD IEC 60529; APPLICATION ELECTRICAL JUNCTION BOX, INSTRUMENT, TERMINAL WIRING BOX; ENVIRONMENTAL CONDITIONS DIRT, DUST, OIL, WATER

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Junction Box Type Hinge Cover
Width 14 in Depth 6 in
Height 16 in Cover Type Continuous Hinged with Clamp
Gauge 14 NEMA Rating NEMA 12
Interior Panel Number A16P14G/A16P14 Mounting Type Wall
Material Mild Steel Finish Polyester Powder Painted
Color ANSI 61 Gray Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP65
Application Controls and Drives UPC 783510555405

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok