hofa12106chnfss

HOFFMAN 12 x10 x6 Hoffman 304 Stainless Steel Junction Box Continuous-Hinge with Clamps, Type 4X

Availablefor Backorder
Price $831.95 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:a12106chnfss

Description

Continuous-hinge with clamps type 4X junction box, 14 gauge enclosure, 16 gauge cover, Type 304 stainless steel, Cover and sides of body have smooth #4 brushed finish, Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 254 mm Depth 152 mm
Height 305 mm Cover Type Continuous Hinged with Clamp
Gauge 14 and 16 NEMA Rating NEMA 3R, 4, 4X, 12, IP66
Mounting Type Wall Material Stainless Steel
Finish Brushed/Grinded Color Stainless Steel
Standards cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA C22.2 No 94 Application Used in Either Corrosive or Outdoor Applications
UPC 783510562908

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok