hofa24h2008sslp

HOFFMAN 24 x 20 x 8 Type 4X 304 Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps

Availablefor Backorder
Price $2,157.57 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:a24h2008sslp

Description

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. SPECIFICATIONS: - 14 gauge Type 304 stainless steel body and doors - Seams continuously welded and ground smooth - Seamless foam-in-place gasket - Rolled lip around three sides of door - Stainless steel door clamp assembly - Hasp and staple for padlocking - Door removed by pulling stainless steel continuous hinge pin - Data pocket is high-impact thermoplastic - Collar studs provided for mounting optional panels - Exterior hardware on Type 316L stainless steel enclosures matches enclosure material - Bonding provision on door; grounding stud on body

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Enclosure Type Gangable, Single Door, Five Lock
Width 508 mm Depth 203 mm
Height 610 mm Cover Type Continuous Hinge with Clamps
NEMA Rating NEMA 4X, IP66 Mounting Type Wall
Material Stainless Steel Finish Powder Coated
Standards UL 508A Listed, Type 3R, 4, 4X, 12, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX Requirements Application For Indoor, Outdoor
UPC 783510290306

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok