hofa20h1608sslp

HOFFMAN 20 x 16 x 8 Type 4X 304 Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps

Availablefor Backorder
Price $1,829.30 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:a20h1608sslp

Description

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. SPECIFICATIONS: - 14 gauge Type 304 stainless steel body and doors - Seams continuously welded and ground smooth - Seamless foam-in-place gasket - Rolled lip around three sides of door - Stainless steel door clamp assembly - Hasp and staple for padlocking - Door removed by pulling stainless steel continuous hinge pin - Data pocket is high-impact thermoplastic - Collar studs provided for mounting optional panels - Exterior hardware on Type 316L stainless steel enclosures matches enclosure material - Bonding provision on door; grounding stud on body

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Enclosure Type Four Lock, Single Door
Width 406 mm Depth 203 mm
Height 508 mm Cover Type Continuous Hinged with Clamp
Gauge 14 NEMA Rating NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66
Mounting Type Wall Material Stainless Steel
Finish Brushed/Grinded Color Stainless Steel
Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94, CSA File Number 42186, IEC 60529 Application For use in Indoor and Outdoor Corrosive Environments that Require a Water-Tight Seal, this Enclosure's Seamless Foam-in-Place Gasket and Screw-Down Clamps Provide a Secure Seal Against Contaminants
UPC 783510290207

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok