HOFFMAN 36.25x36.25x12.00 Hoffman Fiberglass Hinge-Cover with Quick-Release Latches, Type 4X
Description
Hinge-cover with quick-release latch type 4X fiberglass enclosure is grey inside and out, Handle is type 316L stainless steel electropolished, Has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, Seams are sealed no holes or knockouts, Fiberglass material is easily punched, drilled, filed or sawed.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Seven Lock |
Width | 921 mm | Depth | 305 mm |
Height | 921 mm | Cover Type | Quick-Release Latch |
NEMA Rating | NEMA 4X, IP66 | Mounting Type | Wall |
Material | Fiberglass | Finish | Matte |
Color | Gray | Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, IEC 60529, IP66, RoHS Compliant |
Application | For Wall-Mount Fiberglass Enclosures | UPC | 783510295806 |
Packages
1 - UNIT - 1 |