Abbotsford
hofa36h30clp

HOFFMAN 36.00 x 30.00 x 10.00 Continuous Hinge with Clamps - Type 4 Wall-Mount Enclosure, Grey

Price $1,958.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A36H30CLP
Documents Documents

Description

Application: These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.SPECIFICATIONS:- 16 gauge steel- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external flanges around all sides of enclosure opening- Stainless steel screw-down clamps on three sides of door- Removable heavy gauge stainless steel continuous hinge pin- Removable door with continuous hinge for strength and ruggedness- Hasp and staple provided for padlocking- Data pocket is high-impact thermoplastic- Collar studs for mounting optional panels- Bonding provision on door- Seamless foam-in-place gasket

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Single Door, Seven Lock
Width 762 mm Depth 254 mm
Height 914 mm NEMA Rating NEMA 4, IP66
Mounting Type Wall Material Mild Steel
Finish Powder Coated Color Gray
Standards UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, IEC 60529, IP66, RoHS Compliant Application Single-Door Enclosures Feature a Hinged Door with Clamps on Three Sides to Create a Secure Seal in Indoor or Outdoor Environments, the Gray Polyester Powder Finish Inside and Out Provides Enhanced Corrosion Protection in Outdoor Applications
UPC 783510245603

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok