HOFFMAN 30 inch x 20 inch x 6 inch Type 4 Steel Wall-Mount Enclosure Continuous Hinge with Clamps, Gray
Description
ONE DOOR; HEIGHT 30.25 INCH; WIDTH 24.25 INCH; DEPTH 12 INCH; REINFORCED FIBERGLASS; GRAY; HINGED WITH QUICK RELEASE 3 POINT LATCH, FOAM GASKETED, PADLOCKABLE HASP COVER; BACK PANEL A-30P24 NOT INCLUDED; NEMA 3/3R/4/4X/12/13, IP66; WALL MOUNTING; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL 508, UL 508-A, CSA; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door |
Width | 20 in | Depth | 6 in |
Height | 30 in | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 | NEMA Rating | NEMA 4 |
Interior Panel Number | A30P20G/A30P20 | Mounting Type | Wall |
Material | Mild Steel | Finish | Polyester Powder Painted |
Color | ANSI 61 Gray | Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 |
Application | For Indoor or Outdoor use | UPC | 783510243807 |
Packages
1 - UNIT - 1 |