Abbotsford
hofa42h3010ss6lp

HOFFMAN A42H3010SS6LP 42.00 x 30.00 x 10.00 Wallmount Hinged with NEMA Clamps Type 4X Enclosure

Price $7,168.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A42H3010SS6LP
Documents Documents

Description

Enclosure with 14 gauge Type 304 or Type 316L stainless steel bodies and doors. Seams continuously welded and ground smooth. Seamless foam-in-place gasket. Rolled lip around three sides of door. Stainless steel door clamp assembly. Hasp and staple for padlocking. Door removed by pulling stainless steel continuous hinge pin. Data pocket is high-impact thermoplastic. Collar studs provided for mounting optional panels. Exterior hardware on Type 316L stainless steel enclosures matches enclosure material. Bonding provision on door; grounding stud on body. Door, sides, top and bottom have smooth no.4 brushed finish.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Enclosure with Clamp Type Hinged
Width 30 in Depth 10 in
Height 42 in Gauge 14 ga
NEMA Rating 4X Watertight, Corrosion-Resistant Mounting Type Wall
Material Stainless Steel Finish Brushed
Color Unpainted Standards UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 42186:Type 4, 4X, 12 , IEC 60529, IP66, Meets NEMA Type 3RX requirements
Application For Controls and Drives, Corrosive Environments UPC 783510837501

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok